Skip Content
CAPSCREW GR.5 UNC 1/4-20X5- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 UNC 1/4-20X5- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.025.0500
  • Mfr. Model # B01000.025.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 21.75 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Rockwell Hardness C19 - C30
  • Head Height 5/32"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Length 5"
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Min. Thread Length 0.75"
  • Flange Dia. 7/16"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 1/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List