Skip Content
CAPSCREW GR.5 UNC 1/4-20X1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 1/4-20X1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.025.0050
  • Mfr. Model # B01000.025.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 21.78 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Tensile Strength 105,000 to 120,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C19 to C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Head Height 5/32"
  • Proof Load 74,000 to 85,000 PSI
  • Screw Grade/Class Grade 5
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1/2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list