Skip Content
CAPSCREW GR.5 UNC 1/2-13X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 1/2-13X4-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.050.0425
  • Mfr. Model # U01000.050.0425
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 1.335 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 1/2-13 x 4-1/4, thread Type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Thread Type UNC
  • Rockwell Hardness C19 - C30
  • System of Measurement Inch
  • Head Height 0.3125"
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 1/2"-13
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4-1/4"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list