CAPSCREW GR.5 UNC 1-1/8-7X7- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.5 UNC 1-1/8-7X7-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.112.0700
  • Mfr. Model # U01000.112.0700
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 2.319 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 1-1/8-7 x 7, thread type UNC, Thread length 2-3/4 in, head height 0.6875 in, head width 1-11/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Height 0.6875"
  • Rockwell Hardness C19 - C30
  • Head Width 1-11/16"
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 1-1/8"-7
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Fastener Length 7"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 2-3/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list