Skip Content
CAPSCREW GR.5 UNC 1-1/2-6X5-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 UNC 1-1/2-6X5-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.150.0550
  • Mfr. Model # U01000.150.0550
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 3.649 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 1-1/2-6 x 5-1/2, thread Type UNC, thread length 3-1/4 in, head height 1.3125 in, head width 2-1/4 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Item Hex Head Cap Screw
  • Thread Style Imperial
  • Thread Type UNC
  • Head Height 1.3125"
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 2-1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-6
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Fastener Length 5-1/2"
  • Min. Thread Length 3-1/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List