close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Technical Specs
- Tensile Strength 60,000 to 74,000 PSI
- Temp. Range -50 Degrees C to 150 Degrees C
- Head Type Hexagonal
- Rockwell Hardness B70 to B100
- Head Width 1/2"
- Head Height 0.203125"
- Proof Load 33,000 to 55,000 PSI
- Fastener Finish Zinc Plated
- Fastener Industry Standards ASME B18.2.1
- Fastener Length 4"
- Item Hex Head Cap Screw
- Min. Thread Length 7/8 po
- Basic Material Steel
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
Compliance and Restrictions
-
None