Skip Content
CAPSCREW GR-2 ZP UNC 5/16-18X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 ZP UNC 5/16-18X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08210.031.0175
  • Mfr. Model # U08210.031.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 2.23 lbs

Technical Specs

  • Tensile Strength 60,000 to 74,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Rockwell Hardness B70 to B100
  • Head Height 0.203125"
  • Thread Direction Right Hand
  • Proof Load 33,000 to 55,000 PSI
  • Head Width 1/2"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 2
  • Fastener Length 1-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 7/8 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list