Skip Content
CAPSCREW GR-2 UNC 7/16-14X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 UNC 7/16-14X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.043.0150
  • Mfr. Model # U08200.043.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 1.94 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 60,000 to 74,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness B70 to B100
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.28125"
  • Head Width 5/8"
  • Proof Load 33,000 to 55,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 2
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/8 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list