Skip Content
CAPSCREW GR-2 UNC 5/16-18X5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 UNC 5/16-18X5-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.031.0500
  • Mfr. Model # U08200.031.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 2.86 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 60,000 to 74,000 PSI
  • Thread Type UNC
  • Rockwell Hardness B70 to B100
  • Thread Direction Right Hand
  • Head Width 1/2"
  • Proof Load 33,000 to 55,000 PSI
  • Head Height 0.203125"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 2
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 5"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 7/8 po
  • Basic Material Steel
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list