Skip Content
CAPSCREW GR-2 UNC 5/16-18X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 UNC 5/16-18X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.031.0350
  • Mfr. Model # U08200.031.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 4.1 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Tensile Strength 60,000 to 74,000 PSI
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 1/2"
  • Rockwell Hardness B70 to B100
  • Head Height 0.203125"
  • Proof Load 33,000 to 55,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 2
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-1/2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 7/8 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list