CAPSCREW GR-2 UNC 5/16-18X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR-2 UNC 5/16-18X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.031.0150
  • Mfr. Model # U08200.031.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 3.92 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 60,000 to 74,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness B70 to B100
  • Head Height 0.203125"
  • Head Width 1/2"
  • Proof Load 33,000 to 55,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 1-1/2"
  • Fastener Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 7/8 po
  • Dia./Thread Size 5/16"-18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list