Skip Content
CAPSCREW GR-2 UNC 3/8-16X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 UNC 3/8-16X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.037.0350
  • Mfr. Model # U08200.037.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 2.965 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 60,000 to 74,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Head Height 0.234375"
  • Rockwell Hardness B70 to B100
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Proof Load 33,000 to 55,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 2
  • Fastener Length 3-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Basic Material Steel
  • Min. Thread Length 1 po

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List