Skip Content
CAPSCREW GR-2 UNC 1/4-20X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 UNC 1/4-20X4-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.025.0450
  • Mfr. Model # U08200.025.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 1.643 lbs

Technical Specs

  • Tensile Strength 60,000 to 74,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Rockwell Hardness B70 to B100
  • Thread Direction Right Hand
  • Head Height 0.15625"
  • Proof Load 33,000 to 55,000 PSI
  • Head Width 7/16"
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 2
  • Fastener Length 4-1/2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 3/4 po
  • Basic Material Steel
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List