Discontinued with Replacement
CAPSCREW GR-2 UNC 1/4-20X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW GR-2 UNC 1/4-20X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.025.0175
  • Mfr. Model # U08200.025.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 0.028 lbs
Suggested Replacement Product
CAPSCREW GR-2 UNC 1/4-20X1-3/4,100/PK

Your Price : NA PACKAGE

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 60,000 to 74,000 PSI
  • Rockwell Hardness B70 to B100
  • Head Width 7/16"
  • Head Height 0.15625"
  • Proof Load 33,000 to 55,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 1-3/4"
  • Fastener Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 3/4 po
  • Basic Material Steel
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list