Skip Content
CAPSCREW GR-2 UNC 1/2-13X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR-2 UNC 1/2-13X2-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08200.050.0275
  • Mfr. Model # U08200.050.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 1.85 lbs

Technical Specs

  • Tensile Strength 60,000 to 74,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness B70 to B100
  • Head Height 0.3125"
  • Head Width 3/4"
  • Proof Load 33,000 to 55,000 PSI
  • Screw Grade/Class Grade 2
  • Fastener Finish Blank Steel
  • Fastener Length 2-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • Min. Thread Length 1-1/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list