CAPSCREW FLT ST12 ZP UNC 1/4-20X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT ST12 ZP UNC 1/4-20X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07415.025.0100
  • Mfr. Model # U07415.025.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 945
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, zinc plated finish, size 1/4-20 x 1, drive type hex, drive size 5/32 in, thread type 20, thread style imperial, thread direction right, thread length 1 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Length 1"
  • Rockwell Hardness C37 - C44
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Dia. 3/8"
  • Head Height 1/4"
  • Thread Dia. 1/4"
  • Min. Tensile Strength 135,000 psi
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 1"
  • Basic Material Alloy Steel
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list