Skip Content
CAPSCREW FLT ST12 UNF NO.10-32X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT ST12 UNF NO.10-32X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07566.019.0100
  • Mfr. Model # U07566.019.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 944
  • Shipping Weight 0.01 lbs

Product Details

Carbon steel, blank steel finish, size #10-32 x 1, drive type hex, drive size 1/8 in, thread type UNF, thread style imperial, thread direction right, thread length 0.88 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Thread Length 7/8"
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 5/16"
  • Min. Tensile Strength 135,000 PSI
  • Head Height 1/16"
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 1"
  • Basic Material Alloy Steel
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNF
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list