CAPSCREW FLT ST12 UNF NO.0-80X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT ST12 UNF NO.0-80X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07566.006.0100
  • Mfr. Model # U07566.006.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 944
  • Shipping Weight 0.073 lbs

Product Details

Carbon steel, blank steel finish, size #0-80 x 1, drive type hex, drive size 0.035 in, thread type UNF, thread style imperial, thread direction right, thread length 0.5 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 0.035"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.5"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 9/64"
  • Head Height 1/32"
  • Dia./Thread Size 0-80
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. #0
  • System of Measurement Inch
  • Length 1"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list