Skip Content
CAPSCREW FLT ST12 UNF 5/16-24X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT ST12 UNF 5/16-24X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07566.031.0062
  • Mfr. Model # U07566.031.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 944
  • Shipping Weight 1.61 lbs

Product Details

Carbon steel, blank steel finish, size 5/16-24 x 5/8, drive type hex, drive size 3/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1.12 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/16"
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Item Socket Head Cap Screw
  • Thread Style Imperial
  • Thread Length 1.12"
  • Head Dia. 7/16"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Min. Tensile Strength 135,000 psi
  • Head Height 5/16"
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Length 5/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list