close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Carbon steel, blank steel finish, size 5/16-24 x 2, drive type hex, drive size 3/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1.12 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.
Technical Specs
- Temp. Range -58 Degrees - 302 Degrees F
- Drive Size 3/16"
- Item Socket Head Cap Screw
- Drive Type Hex
- Thread Length 1.12"
- Thread Style Imperial
- Rockwell Hardness C37 - C44
- Head Dia. 7/16"
- Head Height 5/16"
- Thread Direction Right Hand
- System of Measurement Inch
- Min. Tensile Strength 135,000 psi
- Thread Dia. 5/16"
- Dia./Thread Size 5/16"-24
- Length 2"
- Basic Material Carbon Steel
- Vented Hole Size Not Vented
- Material Grade Class 12
- Fastener Finish Blank Steel
- Fastener Thread Type UNF (Fine)
- Fastener Industry Standards ASME B18.3
- Screw Style Socket Head Cap Screw
- Screw Head Type Flat
Compliance and Restrictions
-
None