Skip Content
CAPSCREW FLT ST12 UNF 1/2-20X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT ST12 UNF 1/2-20X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07566.050.0100
  • Mfr. Model # U07566.050.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 944
  • Shipping Weight 0.45 lbs

Product Details

Carbon steel, blank steel finish, size 1/2-20 x 1, drive type hex, drive size 5/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1.5 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Finish Plain
  • Item Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Material Alloy Steel
  • Thread Size 1/2"
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Head Type
  • Thread Style Fully Threaded
  • Thread Length 1"
  • Meets/Exceeds ASME B18.3
  • Thread Type UNF
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Length under Head 1"
  • Head Dia. 3/4"
  • Head Height 1/2"
  • Min. Tensile Strength 135,000 PSI
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Vented Hole Size Not Vented
  • Length 1"
  • Basic Material Alloy Steel
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list