Skip Content
CAPSCREW FLT ST12 UNC NO.6-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT ST12 UNC NO.6-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.013.0031
  • Mfr. Model # U07410.013.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 942
  • Shipping Weight 0.17 lbs

Product Details

Carbon steel, blank steel finish, size #6-32 x 5/16, drive type hex, drive size 5/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.75 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 5/64"
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Height 1/8"
  • Head Dia. 1/4"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. #6
  • System of Measurement Inch
  • Dia./Thread Size 6-32
  • Length 5/16"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list