Discontinued with Replacement
CAPSCREW FLT ST12 UNC NO.5-40X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FLT ST12 UNC NO.5-40X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.012.0062
  • Mfr. Model # U07410.012.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 942
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
CAPSCREW FLT ST12 UNC NO.5-40X5/8,100/PK

Web Price : $8.52 / PACKAGE

Product Details

Carbon steel, blank steel finish, size #5-40 x 5/8, drive type hex, drive size 5/64 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/64"
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 7/32"
  • Head Height 1/16"
  • Min. Tensile Strength 135,000 psi
  • Dia./Thread Size 5-40
  • System of Measurement Inch
  • Thread Dia. #5
  • Length 5/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list