Skip Content
CAPSCREW FLT ST12 UNC NO.4-40X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT ST12 UNC NO.4-40X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.011.0100
  • Mfr. Model # U07410.011.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 942
  • Shipping Weight 0.4 lbs

Product Details

Carbon steel, blank steel finish, size #4-40 x 1, drive type hex, drive size 1/16 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 1/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.75"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 1/4"
  • Head Height 3/32"
  • Thread Dia. #4
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 4"-40
  • Length 1"
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list