close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Carbon steel, blank steel finish, size #4-40 x 1-1/4, drive type hex, drive size 1/16 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.
Technical Specs
- Item Socket Head Cap Screw
- Temp. Range -58 Degrees - 302 Degrees F
- Drive Type Hex
- Drive Size 1/16"
- Thread Length 0.75"
- Thread Style Imperial
- Rockwell Hardness C37 - C44
- Thread Direction Right Hand
- Head Dia. 1/4"
- Head Height 3/32"
- Min. Tensile Strength 135,000 psi
- Thread Dia. #4
- System of Measurement Inch
- Dia./Thread Size 4"-40
- Length 1-1/4"
- Basic Material Carbon Steel
- Vented Hole Size Not Vented
- Fastener Finish Blank Steel
- Material Grade Class 12
- Fastener Industry Standards ASME B18.3
- Fastener Thread Type UNC (Coarse)
- Screw Style Socket Head Cap Screw
- Screw Head Type Flat
Compliance and Restrictions
-
None