CAPSCREW FLT ST12 UNC 7/8-9X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT ST12 UNC 7/8-9X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.087.0350
  • Mfr. Model # U07410.087.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 943
  • Shipping Weight 2.9 lbs

Product Details

Carbon steel, blank steel finish, size 7/8-9 x 3-1/2, drive type hex, drive size 9/16 in, thread type 9, thread style imperial, thread direction right, thread length 2.25 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 9/16"
  • Drive Type Hex
  • Thread Length 2.25"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Dia. 1-5/16"
  • Min. Tensile Strength 135,000 psi
  • Head Height 7/8"
  • System of Measurement Inch
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8"-9
  • Length 3-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list