Skip Content
CAPSCREW FLT ST12 UNC 5/8-11X2.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT ST12 UNC 5/8-11X2.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.062.0275
  • Mfr. Model # U07410.062.0275
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 943
  • Shipping Weight 1.19 lbs

Product Details

Carbon steel, blank steel finish, size 5/8-11 x 2-3/4, drive type hex, drive size 3/8 in, thread type 11, thread style imperial, thread direction right, thread length 1.75 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 1-3/4"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 1"
  • Thread Dia. 5/8"
  • Head Height 5/8"
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Vented Hole Size Not Vented
  • Length 2-3/4"
  • Basic Material Alloy Steel
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Material Grade Class 12
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list