Discontinued with Replacement
CAPSCREW FLT ST12 UNC 5/16-18X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT ST12 UNC 5/16-18X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.031.0175
  • Mfr. Model # U07410.031.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 942
  • Shipping Weight 0.036 lbs
Suggested Replacement Product
CAPSCREW FLT ST12 UN 5/16-18X1.3/4,50/PK

Web Price : $16.18 / PACKAGE

Product Details

Carbon steel, blank steel finish, size 5/16-18 x 1-3/4, drive type hex, drive size 3/16 in, thread type 18, thread style imperial, thread direction right, thread length 1.12 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Thread Length 1-1/8"
  • Rockwell Hardness C37 - C44
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Head Dia. 7/16"
  • Thread Dia. 5/16"
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Vented Hole Size Not Vented
  • Length 1-3/4"
  • Basic Material Alloy Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list