Discontinued with Replacement
CAPSCREW FLT ST12 UNC 3/8-16X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT ST12 UNC 3/8-16X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.037.0200
  • Mfr. Model # U07410.037.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 943
  • Shipping Weight 0.061 lbs
Suggested Replacement Product
CAPSCREW FLT ST12 UNC 3/8-16X2.,25/PK

Web Price : $5.73 / PACKAGE

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 2, drive type hex, drive size 7/32 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Temp. Range -58? - 302? F
  • Drive Size 7/32"
  • Thread Style Partially Threaded
  • Thread Length 1-1/4"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Thread Dia. 3/8"
  • Head Height 3/8"
  • Min. Tensile Strength 135,000 psi
  • Head Dia. 9/16"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Vented Hole Size Not Vented
  • Length 2"
  • Basic Material Alloy Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Fastener Finish Blank Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list