Discontinued with Replacement
CAPSCREW FLT ST12 UNC 1/2-13X8. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FLT ST12 UNC 1/2-13X8.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07410.050.0800
  • Mfr. Model # U07410.050.0800
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 943
  • Shipping Weight 0.42 lbs
Suggested Replacement Product
CAPSCREW FLT ST12 UNC 1/2-13X8.,5/PK

Your Price : NA PACKAGE

Product Details

Carbon steel, blank steel finish, size 1/2-13 x 8, drive type hex, drive size 5/16 in, thread type 13, thread style imperial, thread direction right, thread length 1.5 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5/16"
  • Drive Type Hex
  • Thread Length 1.5"
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Thread Style Imperial
  • Head Dia. 3/4"
  • Min. Tensile Strength 135,000 psi
  • Head Height 1/2"
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Length 8"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Industry Standards ASME B18.3
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list