close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Carbon steel, blank steel finish, size 1/2-13 x 1-1/4, drive type hex, drive size 5/16 in, thread type 13, thread style imperial, thread direction right, thread length 1.5 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.
Technical Specs
- Temp. Range -58? - 302? F
- Item Socket Head Cap Screw
- Drive Size 5/16"
- Drive Type Hex Socket
- Thread Length 1-1/4"
- Thread Style Fully Threaded
- Rockwell Hardness C37 - C44
- Head Dia. 3/4"
- Thread Direction Right Hand
- Head Height 1/2"
- Dia./Thread Size 1/2"-13
- System of Measurement Inch
- Thread Dia. 1/2"
- Min. Tensile Strength 135,000 psi
- Vented Hole Size Not Vented
- Length 1-1/4"
- Basic Material Alloy Steel
- Fastener Finish Blank Steel
- Fastener Thread Type UNC (Coarse)
- Fastener Industry Standards ASME B18.3
- Screw Style Socket Head Cap Screw
- Material Grade Class 12
- Screw Head Type Flat
Compliance and Restrictions
-
None