CAPSCREW FLT SS304 UNC NO.6-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT SS304 UNC NO.6-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.013.0031
  • Mfr. Model # U51060.013.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.165 lbs

Product Details

Stainless steel, size #6-32 x 5/16, drive type hex, drive size 5/64 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head dia. 0.307, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -65 Degrees - 300 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 5/64"
  • Thread Style Imperial
  • Drive Type Hex
  • Thread Length 0.75"
  • Rockwell Hardness B80 - C32
  • Head Height 1/8"
  • Min. Tensile Strength 80,000 psi
  • Head Dia. 0.307"
  • Thread Direction Right Hand
  • Thread Dia. #6
  • Dia./Thread Size 6"-32
  • System of Measurement Inch
  • Length 5/16"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list