CAPSCREW FLT SS304 UNC NO.5-40X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT SS304 UNC NO.5-40X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.012.0062
  • Mfr. Model # U51060.012.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.216 lbs

Product Details

Stainless steel, size #5-40 x 5/8, drive type hex, drive size 5/64 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head dia. 0.281, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Drive Size 5/64"
  • Thread Style Imperial
  • Thread Length 0.75"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.281"
  • Head Height 1/16"
  • System of Measurement Inch
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #5
  • Dia./Thread Size 5"-40
  • Length 5/8"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list