Discontinued with Replacement
CAPSCREW FLT SS304 UNC NO.4-40X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT SS304 UNC NO.4-40X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.011.0025
  • Mfr. Model # U51060.011.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.001 lbs
Compare
Suggested Replacement Product
CAPSCREW FLT SS304 UN NO.4-40X1/4,100/PK

Web Price : $5.50 / PACKAGE

Product Details

Stainless steel, size #4-40 x 1/4, drive type hex, drive size 1/16 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head dia. 0.255, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 1/16"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 3/32"
  • Head Dia. 0.255"
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 4"-40
  • Thread Dia. #4
  • Length 1/4"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list