CAPSCREW FLT SS304 UNC NO.2-56X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT SS304 UNC NO.2-56X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.008.0031
  • Mfr. Model # U51060.008.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.053 lbs

Product Details

Stainless steel, size #2-56 x 5/16, drive type hex, drive size 0.050 in, thread type UNC, thread style imperial, thread direction right, thread length 0.62 in, head dia. 0.197, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 0.050"
  • Drive Type Hex
  • Thread Length 0.62"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 3/64"
  • Head Dia. 0.197"
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. #2
  • System of Measurement Inch
  • Dia./Thread Size 2"-56
  • Length 1/4"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 304
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list