Skip Content
CAPSCREW FLT SS304 UNC NO.2-56X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT SS304 UNC NO.2-56X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.008.0012
  • Mfr. Model # U51060.008.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.04 lbs

Product Details

Stainless steel, size #2-56 x 1/8, drive type hex, drive size 0.050 in, thread type UNC, thread style imperial, thread direction right, thread length 0.62 in, head dia. 0.197, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 0.050"
  • Drive Type Hex
  • Thread Length 0.62"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.197"
  • Head Height 3/64"
  • Thread Dia. #2
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size 2"-56
  • System of Measurement Inch
  • Length 1/8"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Head Type Flat
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list