Discontinued with Replacement
CAPSCREW FLT SS304 UNC NO.2-56X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FLT SS304 UNC NO.2-56X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.008.0025
  • Mfr. Model # U51060.008.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW FLT SS304 UN NO.2-56X1/4,100/PK

Your Price: NA

Product Details

Stainless steel, size #2-56 x 1/4, drive type hex, drive size 0.050 in, thread type UNC, thread style imperial, thread direction right, thread length 0.62 in, head dia. 0.197, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 0.050"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.62"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Height 3/64"
  • Min. Tensile Strength 100,000 psi
  • Head Dia. 0.197"
  • Thread Dia. #2
  • System of Measurement Inch
  • Dia./Thread Size 2"-56
  • Basic Material Stainless Steel
  • Length 3/16"
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list