Skip Content
CAPSCREW FLT SS304 UNC 3/8-16X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT SS304 UNC 3/8-16X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.037.0250
  • Mfr. Model # U51060.037.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.07 lbs

Product Details

Stainless steel, size 3/8-16 x 2-1/2, drive type hex, drive size 7/32 in, thread type UNC, thread style imperial, thread direction right, thread length 1.25 in, head dia. 0.781, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 7/32"
  • Drive Type Hex
  • Thread Length 1.25"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 0.781"
  • Min. Tensile Strength 85,000 psi
  • Head Height 3/8"
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-16
  • Length 2-1/2"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Fastener Finish Plain
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list