CAPSCREW FLT SS304 UNC 3/8-16X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT SS304 UNC 3/8-16X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.037.0050
  • Mfr. Model # U51060.037.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 1.09 lbs

Product Details

Stainless steel, size 3/8-16 x 1/2, drive type hex, drive size 7/32 in, thread type UNC, thread style imperial, thread direction right, thread length 1.25 in, head dia. 0.781, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 7/32"
  • Thread Length 1.25"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Min. Tensile Strength 85,000 psi
  • Head Height 3/8"
  • Head Dia. 0.781"
  • Thread Direction Right Hand
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Length 1/2"
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list