!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW FLT SS304 UNC 3/8-16X1.1/4

CAPSCREW FLT SS304 UNC 3/8-16X1.1/4

APPROVED VENDOR

CAPSCREW FLT SS304 UNC 3/8-16X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW FLT SS304 UNC 3/8-16X1.1/4

CAPSCREW FLT SS304 UNC 3/8-16X1.1/4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU51060.037.0125
  • Mfr. Model # U51060.037.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
CAPSCREW FLT SS304 UN 3/8-16X1.1/4,50/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.46 / PACKAGE of 50

EHC: EHC :

Product Details

Stainless steel, size 3/8-16 x 1-1/4, drive type hex, drive size 7/32 in, thread type UNC, thread style imperial, thread direction right, thread length 1.25 in, head dia. 0.781, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Inch
  • Drive Size 7/32"
  • Head Height 3/8"
  • Rockwell Hardness B80 - C32
  • Thread Type UNC
  • Head Type Flat
  • Drive Type Hex Socket
  • Material 18-8 Stainless Steel
  • Thread Style Fully Threaded
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list