Skip Content
CAPSCREW FLT SS304 UNC 3/8-16X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT SS304 UNC 3/8-16X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.037.0150
  • Mfr. Model # U51060.037.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.05 lbs

Product Details

Stainless steel, size 3/8-16 x 1-1/2, drive type hex, drive size 7/32 in, thread type UNC, thread style imperial, thread direction right, thread length 1.25 in, head dia. 0.781, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Type Hex Socket
  • Drive Size 7/32"
  • Thread Length 1-1/4"
  • Thread Style Partially Threaded
  • Rockwell Hardness B80 - C32
  • Head Dia. 9/16"
  • Thread Direction Right Hand
  • Head Height 3/8"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 1-1/2"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Thread Type UNC
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List