Skip Content
CAPSCREW FLT SS304 UNC 3/4-10X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT SS304 UNC 3/4-10X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.075.0400
  • Mfr. Model # U51060.075.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 2.445 lbs

Technical Specs

  • Drive Size 1/2"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 2"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Dia./Thread Size 3/4"-10
  • Head Dia. 1.125"
  • Item Socket Flat Head Cap Screw
  • Length 4"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Height 3/4"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list