CAPSCREW FLT SS304 UNC 3/4-10X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT SS304 UNC 3/4-10X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.075.0250
  • Mfr. Model # U51060.075.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 1.565 lbs

Technical Specs

  • Drive Size 1/2"
  • Thread Length 2"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Dia./Thread Size 3/4"-10
  • Head Dia. 1.125"
  • Item Socket Flat Head Cap Screw
  • Length 2-1/2"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Height 3/4"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list