Skip Content
CAPSCREW FLT SS304 UNC 1/2-13X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT SS304 UNC 1/2-13X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51060.050.0175
  • Mfr. Model # U51060.050.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.922 lbs

Product Details

Stainless steel, size 1/2-13 x 1-3/4, drive type hex, drive size 5/16 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head dia. 0.938, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Thread Length 1-3/4"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 3/4"
  • Head Height 1/2"
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Dia./Thread Size 1/2"-13
  • Thread Dia. 1/2"
  • Vented Hole Size Not Vented
  • Length 1-3/4"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list