close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Stainless steel, size 1/2-13 x 1-1/2, drive type hex, drive size 5/16 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head dia. 0.938, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.
Technical Specs
- Item Socket Head Cap Screw
- Temp. Range -65? - 300? F
- Drive Type Hex Socket
- Drive Size 5/16"
- Thread Style Fully Threaded
- Thread Length 1-1/2"
- Rockwell Hardness B80 - C32
- Thread Direction Right Hand
- Head Height 1/2"
- Head Dia. 3/4"
- Min. Tensile Strength 80,000 psi
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Thread Dia. 1/2"
- Vented Hole Size Not Vented
- Length 1-1/2"
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Thread Type UNC (Coarse)
- Fastener Finish Plain
- Fastener Industry Standards ASME B18.3
- Screw Style Socket Head Cap Screw
- Screw Head Type Flat
- Class 3A
Compliance and Restrictions
-
None