!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW FLT SS304 UNC 1/2-13X1.,10/PK

CAPSCREW FLT SS304 UNC 1/2-13X1.,10/PK

APPROVED VENDOR

CAPSCREW FLT SS304 UNC 1/2-13X1.,10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW FLT SS304 UNC 1/2-13X1.,10/PK

CAPSCREW FLT SS304 UNC 1/2-13X1.,10/PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.22 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP5WFE0
  • Mfr. Model # U51060.050.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1692
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Socket Flat Head Screw
  • System of Measurement Inch
  • Drive Size 5/16 in
  • Material Grade/Class 18-8
  • Thread Size 1/2"-13
  • Fastener Length 1 in
  • Head Diameter 0.938 in
  • Thread Style Fully Threaded
  • Countersink Angle 82 Degrees
  • Flange Diameter Not Applicable
  • Material Quality Standards ASTM F879
  • Minimum Temperature -65 Degrees F
  • Tensile Strength 80,000 psi
  • Thread Fit 3A
  • Thread Type Coarse
  • Head Type Flat
  • Drive Type Socket
  • Material Stainless Steel
  • Finish Plain
  • Minimum Thread Length 1 in
  • Head Height 0.251 in
  • Pack Size Small Pack
  • Special Features Not Applicable
  • Dimensional Standards ASME B18.3
  • Flange Thickness Not Applicable
  • Maximum Temperature 300 Degrees F
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Thread Pitch Not Applicable
  • Vent Hole Diameter Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list