Skip Content
CAPSCREW FLT I10642 SSA2 M8-1.25X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SSA2 M8-1.25X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0010
  • Mfr. Model # M51060.080.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.6 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Head Height 4.96mm
  • Thread Direction Right Hand
  • Dia./Thread Size M8-1.25
  • Screw Industry Standards ISO 10642
  • Fastener Length 10mm
  • Head Width 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list