Skip Content
CAPSCREW FLT I10642 SSA2 M10-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLT I10642 SSA2 M10-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.100.0060
  • Mfr. Model # M51060.100.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Item Hex Socket Head Cap Screw
  • Head Type Countersunk
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 6.2mm
  • Dia./Thread Size M10-1.5
  • Screw Industry Standards ISO 10642
  • Fastener Length 60mm
  • Thread Style Fully Threaded
  • Head Width 22.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list