CAPSCREW FLT I10642 SS A4 M6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW FLT I10642 SS A4 M6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.060.0060
  • Mfr. Model # M55060.060.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.455 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 3.72 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 60mm
  • Rockwell Hardness C32 - C39
  • Head Dia. 13.44mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Thread Dia. M6
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Material Grade A4
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list