Discontinued with Replacement
CAPSCREW FLT I10642 SS A4 M6-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FLT I10642 SS A4 M6-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.060.0050
  • Mfr. Model # M55060.060.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs
Suggested Replacement Product
CAPSCREW FLT I10642 SS A4 M6-1X50,50/PK

Web Price : $14.46 / PACKAGE

Technical Specs

  • Drive Type Hex
  • Thread Length 35 mm
  • Drive Size 4 mm
  • Thread Direction Right Hand
  • Thread Style Metric
  • Head Height 3.72 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 50mm
  • Rockwell Hardness C39 - C44
  • Head Dia. 13.44mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M6-1.00
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list